Beli drill chucks di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Rego-Fix SK40/PG15 Drill Chucks
    Mulai

    Rp4.699.900

    Rego-Fix SK40/PG15 Drill Chucks
    atribut:
    • Norm Size: 15
    • Cooling: Yes
    • D (mm): 24
    • For Tapping: No
    • Form: Standard
    • Interface Size: 40
    • Mini Thread: No
    • SecuRgrip: Optional
    • Slip-Off Proof: No
    • d (inch): 0.94
  2. Jacobs Drill Chucks (Chuck Bor)
    Mulai

    Rp5.899.900

    Jacobs Drill Chucks (Chuck Bor)
    atribut:
    • Chuck Type: Drain Chuck
    • For use with: Flexible Coil Spring Tools
    • Keying: Keyless Chuck
    • Max. Drill Capacity (inch): 1/2
    • Min. Drill Capacity (inch): 1/4
    • Mounting Size: 13/16\"-20
    • Nominal Capacity (inch): 1/2
    • UNSPSC: 31160000
  3. Pagnoni Universal Drill Chucks
    Mulai

    Rp3.899.900

    Pagnoni Universal Drill Chucks
    Deskripsi:
    ISO50 DIN69871 SOLO MANDRINO 1-13
    atribut:
    • ISO Grade: 50
  4. KENNAMETAL KM Tuned Tooling Systems
    Mulai

    Rp31.999.900

    KENNAMETAL KM Tuned Tooling Systems
    Deskripsi:
    KM Tunable Bars
  5. Rego-Fix SK50/PG25 Drill Chucks
    Mulai

    Rp7.799.900

    Rego-Fix SK50/PG25 Drill Chucks
    atribut:
    • Norm Size: 25
    • Cooling: Yes
    • D (mm): 40
    • For Tapping: No
    • Form: Standard
    • Interface Size: 50
    • Mini Thread: No
    • SecuRgrip: Optional
    • Slip-Off Proof: No
    • d (inch): 1.57
  6. Tungaloy Tooling System Holder CHFVR/L
    Mulai

    Rp2.199.900

    Tungaloy Tooling System Holder CHFVR/L
    Deskripsi:
    Shank of Perpendicular toolholders for CAER/L & CAFR/L blades.
    atribut:
    • Head Length: 25.0
  7. Jacobs Drill Chuck Key
    Mulai

    Rp509.900

    Jacobs Drill Chuck Key
    atribut:
    • UNSPSC: 27111727
    • Features: Soft Steel Handle Limits Potential for Dangerous Fracturing Under Excessive Load; Spring-Loaded Ejectors Ensure Key Disengagement After Tightening
    • Material - Machining: Steel
  8. Vertex Integrated Type Keyless Drill Chucks (Chuck Bor)
    Mulai

    Rp2.799.900

    Vertex Integrated Type Keyless Drill Chucks (Chuck Bor)
    Deskripsi:
    The main-shafts is of integrated type, which is much more superior than the traditional design. The major features are as follows: 1. Extremely rigid construction. 2. The accumulative tolerances can be reduced to a minimum, since the traditional mechanism requiring an AROBOR to connect the Drill Chucks which will generate the accumulative tolerances. The Integrated type Keyless Drill Chuck is designed to solve this problem totally. 3. Prevent the Drill Chucks from falling out. 4. Extremely safe in operation.
  9. DORMER End Mill 4 Flutes C247
    Mulai

    Rp339.900

    DORMER End Mill 4 Flutes C247
    Deskripsi:
    For producing precision shapes and holes on a miling or turning machine. Material : HSS-E Powder Metallurgy Steel (HSS-E PM)
    atribut:
    • Material: HSS-E PM (HSS-E Powder Metallurgy Steel)
  10. Jacobs Drill Chuck
    Mulai

    Rp2.099.900

  11. TRUSCO Chuck Arbor Hardening Abrasive Article (Arbor Kepala Bor)
    64%
    Mulai

    Rp409.900

    TRUSCO Chuck Arbor Hardening Abrasive Article (Arbor Kepala Bor)
    atribut:
    • Material: Chromium Molybdenum Steel (SCM415) Quenched and Ground Product
  12. Tungaloy Tooling System Holder CHSR/L
    Mulai

    Rp2.199.900

    Tungaloy Tooling System Holder CHSR/L
    Deskripsi:
    Shank of toolholders for CAER/L & CAFR/L blades.
  13. Kennedy Drill Chuck Arbor
    Mulai

    Rp119.900

    Kennedy Drill Chuck Arbor
    Deskripsi:
    Morse Taper Drive to Threaded Mount Precision machined, fully hardened and ground to give maximum surface contact.
    atribut:
    • Product Type: Drill Chuck Arbors
  14. KRISBOW Drill Chuck Arbor (Adapter Chuck Bor)
    Mulai

    Rp99.900

    KRISBOW Drill Chuck Arbor (Adapter Chuck Bor)
    Deskripsi:
    Drill Chuck Arbor MT2 X B16 adalah alat yang digunakan pada mensin bor sebagai aksesoris utama untuk memegang mata bor. Alat ini digunakan untuk memegang mata bor saat dilakukan pengeboran sehingga dapat digunakan pada putaran tinggi tanpa perlu khawatir mata bor yang digunakan terlepas. Alat ini dikencangkan dengan secara manual dengan menggunakan pin Chuck. Drill Chuck Arbor ini mempunyai dimensi 112x16x16mm. Drill Chuck Arbor sering digunakan di industri, pabrik atau bengkel.
  15. Fort Bank Kapasitor
    Mulai

    Rp579.900

    Fort Bank Kapasitor
    Deskripsi:
    - 3 Phase Power Capacitors- 2.5 - 40kVar adalah Gas Filled / Dry type power capacitor- 50kVar adalah Oil type power capacitor- Casing tabung dengan material sand blasing, oxidaion aluminium silver- Dual protecton / pelindungan ganda : internal alat pelindung dan pemutus disaat tekanan lebih- Rated- 415VAC & 440VAC without connection detuned reactor- 525VAC with connection detuned reactor
  16. YUKIWA SEIKO Drill Chuck (Chuck Bor)
    34%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp93.900

    YUKIWA SEIKO Drill Chuck (Chuck Bor)
    Deskripsi:
    -High precision or more than JIS standard swinging accuracy is secured.-High precision and outstanding durability.-It is a tapered hole for grinding finish.-It is a powerful and stable grasping power.-For attaching drills etc.-Chuck Handle
  17. North Bayou Bracket TV E Series
    Mulai

    Rp419.900

    North Bayou Bracket TV E Series
    Deskripsi:
    Flat panel full-motion tv mount Fits most 40 - 80 inch flat panel display VESA compliance : 200*200mm to 600*400mm. Tilt: +3°~-5° Swivel: 180° Load capacity :100lbs(45.5kg) Wall distance: 52mm~ 380mm Material : SPCC, seamless steel tube and plastic. Surface treatment: Powder painting coating finished. Color: Black
    atribut:
    • TV Dimension (inch): 40-80
    • VESA Support (mm): 200x200 to 600x400
    • Tilt (°): +3/-5
    • Swivel Angles (°): 180
    • Load Capacity (kg): 45.5
    • Wall Distance (mm): 52 to 380
Daftar Harga drill chucks Terbaru October 2026
Rego-Fix SK40/PG15 Drill ChucksRp4.699.900
Jacobs Drill Chucks (Chuck Bor)Rp5.899.900
Pagnoni Universal Drill ChucksRp3.899.900
KENNAMETAL KM Tuned Tooling SystemsRp31.999.900
Rego-Fix SK50/PG25 Drill ChucksRp7.799.900
Tungaloy Tooling System Holder CHFVR/LRp2.199.900
DUCATI Energia Capacitor Modulo XDRp729.900
Jacobs Drill Chuck Arbor (Adapter Chuck Bor)Rp1.199.900
Jacobs Drill Chuck KeyRp509.900
Vertex Integrated Type Keyless Drill Chucks (Chuck Bor)Rp2.799.900

Data diperbarui pada 08/10/2026 (Harga belum termasuk PPN)